FESTO 8076370 COMPACT CYLINDER ADN-S-32-40-I-P


Compact cylinder, double-acting ADN-S

References
festo:ADN-S-32-40-I-P
rubix:263A6495
manufacturer :8076370
ean:4052568460839
brand logo
brand logo
Technical specifications
TypeCompact Air Cylinder
Cylinder diameter45 mm
Cylinder stroke40 mm
See all Specifications

Product details : FESTO 8076370 COMPACT CYLINDER ADN-S-32-40-I-P


Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing

Strengths

  • Minimal installation space
  • Very lightweight
  • Ideal for small movements
  • Piston rod with female or male thread
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable in production thanks to reduced use of materials

Applications

Small Loads;Low Speeds;Small Cushioning Capacity

Technical specifications


Attributes
TypeCompact Air Cylinder
Cylinder diameter45 mm
Cylinder stroke40 mm
Min. temperature0 °C
Max. temperature60 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 57.00 excl. VAT
/ Each
£ 68.40 incl. VAT
  • Delivery usually within ( 2 ) days