FESTO 8076373 COMPACT CYLINDER ADN-S-32-30-I-P-A
Compact cylinder, double-acting ADN-S
See technical informationSee documentsReferences
Festo:ADN-S-32-30-I-P-A
Rubix:263A6498
Manufacturer :8076373
EAN:4052568300111

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 47 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 8076373 COMPACT CYLINDER ADN-S-32-30-I-P-A
Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing
Strengths
- Minimal installation space
- Very lightweight
- Ideal for small movements
- Piston rod with female or male thread
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable in production thanks to reduced use of materials
Applications
Small Loads;Low Speeds;Small Cushioning Capacity
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 47 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 59.91 excl. VAT
/ Each
£ 71.89 incl. VAT
- Delivery usually within ( 2 ) days