FESTO 156952 COMPACT CYLINDER AEVU-32-15-P-A
AEVU compact cylinder
See technical informationSee documentsReferences
Festo:AEVU-32-15-P-A
Rubix:109A8729
Manufacturer :156952
EAN:4052568121952

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : FESTO 156952 COMPACT CYLINDER AEVU-32-15-P-A
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x70x53 mm |
|---|---|
| Logistic Weight | 361 g |
| Type | compact cylinder aevu |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 152.60 excl. VAT
/ Each
£ 183.12 incl. VAT
- Delivery usually within ( 8 ) days