Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 8076413 COMPACT CYLINDER ADN-S-12-25-I-P
FESTO 8076413 COMPACT CYLINDER ADN-S-12-25-I-P
Compact cylinder, double-acting ADN-S
References
festo:
ADN-S-12-25-I-P
rubix:
263A6517
manufacturer :
8076413
ean:
4052568461003
Technical specifications
Type
Compact Cylinder
Cylinder stroke
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8076413 COMPACT CYLINDER ADN-S-12-25-I-P
Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing
Strengths
Minimal installation space
Very lightweight
Ideal for small movements
Piston rod with female or male thread
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable in production thanks to reduced use of materials
Applications
Small Loads;Low Speeds;Small Cushioning Capacity
Technical specifications
Attributes
Type
Compact Cylinder
Cylinder stroke
25
mm
Min. temperature
0
°C
Max. temperature
60
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.09
excl. VAT
/
Each
£
42.11
incl. VAT
Delivery usually within (
2
) days
Select variants (415)
Add to cart
Check our products from related categories
SMC MGPM20TF-400Z COMPACT GUIDE CYLINDER
SMC CDQ2WB160TF-100DCZ COMPACT CYLINDER
CAMOZZI SHORTSTROKE CYL-NONROTATE-63 BORE-50 STROKE QPR2A063A050
SMC MQQTB10-20D COMPACT LOW FRICTION CYLINDER
SMC CQMB63TF-20 GUIDE ROD TYPE COMPACT CYLINDER
FESTO 157233 COMPACT CYLINDER AEVUZ-40-15-P-A
FESTO 4828499 COMPACT CYLINDER
SMC CDQ2A16-25DMZ AIR CYLINDER
SMC MGQL12-10 GUIDED CYLINDER
SMC MLGPM100TF-300Z-B COMPACT GUIDE CYLINDER WITH LOCK
SMC CQ2B125TF-30DCZ COMPACT CYLINDER
SMC CQ2B180TF-10DCZ COMPACT CYLINDER
SMC CD55B25-70 ISO 21287 CYLINDER
SMC CDQ2A50TF-125DCMZ COMPACT CYLINDER
AVENTICS PNEUMATIC CYLINDER R422001018