SMC MQQTB10-20D COMPACT LOW FRICTION CYLINDER


Compact Low Friction Cylinder

References
smc:MQQTB10-20D
rubix:2605847
manufacturer :00015306
brand logo
brand logo
Technical specifications
TypeCompact Low Friction Cylinder
Cylinder diameter10 mm
Cylinder stroke20 mm
See all Specifications

Product details : SMC MQQTB10-20D COMPACT LOW FRICTION CYLINDER


The MQQ cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
•Low friction, metal seal cylinders.
•Bore sizes: 10, 16, 20, 25, 32, 40mm.
•Available in a lateral load resisting type.
•Long service life of 10,000 km for 100 million full cycles.

Style: T (Standard)
Mounting: B [Through Hole Both Ends Tapped Common (Standard)]
Bore Size: 10mm
Port Thread: M Thread ø10 to ø20, RC ø25 to ø40
Stroke: 20
Body Option: Standard (Rod End Female Thread)

Technical specifications


Attributes
Logistic Weight118 g
TypeCompact Low Friction Cylinder
Cylinder diameter10 mm
Cylinder stroke20 mm
Min. temperature-10 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 234.23 excl. VAT
/ Each
£ 281.08 incl. VAT
  • Delivery usually within ( 4 ) days