FESTO 8091675 COMPACT CYLINDER ADN-S-16-25-A-P-A

Compact cylinder, double-acting ADN-S

See technical informationSee documents
References
Festo:ADN-S-16-25-A-P-A
Rubix:263A6590
Manufacturer :8091675
EAN:4052568301576
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter16 mm
Cylinder stroke25 mm
See all Specifications
Documents

Product details : FESTO 8091675 COMPACT CYLINDER ADN-S-16-25-A-P-A


Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing

Strengths

  • Minimal installation space
  • Very lightweight
  • Ideal for small movements
  • Piston rod with female or male thread
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable in production thanks to reduced use of materials

Applications

Small Loads;Low Speeds;Small Cushioning Capacity

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter16 mm
Cylinder stroke25 mm
Min. temperature0 °C
Max. temperature60 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 44.03 excl. VAT
/ Each
£ 52.84 incl. VAT
  • Delivery usually within ( 6 ) days