Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 8092102 COMPACT CYLINDER ADN-S-25-10-A-P
FESTO 8092102 COMPACT CYLINDER ADN-S-25-10-A-P
Compact cylinder, double-acting ADN-S
References
festo:
ADN-S-25-10-A-P
rubix:
263A6618
manufacturer :
8092102
ean:
4052568461836
Technical specifications
Type
Compact Cylinder
Cylinder stroke
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8092102 COMPACT CYLINDER ADN-S-25-10-A-P
Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing
Strengths
Minimal installation space
Very lightweight
Ideal for small movements
Piston rod with female or male thread
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable in production thanks to reduced use of materials
Applications
Small Loads;Low Speeds;Small Cushioning Capacity
Technical specifications
Attributes
Type
Compact Cylinder
Cylinder stroke
10
mm
Min. temperature
0
°C
Max. temperature
60
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.99
excl. VAT
/
Each
£
55.19
incl. VAT
Delivery usually within (
2
) days
Select variants (415)
Add to cart
Check our products from related categories
SMC CDQ2WA25-40DZ COMPACT CYLINDER DOUBLE ROD
SMC CDQ2A32TF-10DMZ AIR CYLINDER
SMC MGPL32TF-125Z
SMC MLGPM100TF-50Z-F COMPACT GUIDE CYLINDER WITH LOCK
NORGREN RA/192063/M/30 63MM DA VDMA COMPACT CYLINDER
SMC CD55B40-100M-X1439 ISO 21287 CYLINDER
SMC CDQ2WB100TF-50DZ AIR CYLINDER
CAMOZZI CYL-D.ACTING-63 BORE-80 STROKE-NON ROTATE 32R2A063A080
SMC CD55B63-55 ISO 21287 CYLINDER
FESTO 175768 COMPACT CYLINDER ADVU-125-50-A-P-A
SMC CUJS20-20DM MINI FREE MOUNT CYLINDER
SMC CDLQB32TF-20D-F COMPACT CYLINDER WITH LOCK
SMC CDQ2KWB40TF-10DZ COMPACT CYLINDER
SMC CUJB4-4DM FREE MOUNT CYLINDER
SMC MGPM25TF-250Z COMPACT GUIDE CYLINDER