Compact cylinder, double-acting ADN-S
Type | Compact Cylinder |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 50 mm |
Type | Compact Cylinder |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 50 mm |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Max. service pressure | 10 bar |
Delivery usually within ( 2 ) days