FESTO 8142518 COMPACT CYLINDER

Compact cylinder, double-acting ADN-S

See technical informationSee documents
References
Festo:ADN-S-10-5-I-F1A
Rubix:390A4809
Manufacturer :8142518
EAN:4052568570460
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter13.5 mm
Cylinder stroke5 mm
See all Specifications
Documents

Product details : FESTO 8142518 COMPACT CYLINDER


Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing

Strengths

  • Minimal installation space
  • Very lightweight
  • Ideal for small movements
  • Piston rod with female or male thread
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable in production thanks to reduced use of materials

Applications

Small Loads;Low Speeds;Small Cushioning Capacity

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter13.5 mm
Cylinder stroke5 mm
Min. temperature-10 °C
Max. temperature60 °C
Max. service pressure8 bar
Show UNSPSC/ECL@SS
£ 36.73 excl. VAT
/ Each
£ 44.08 incl. VAT
  • Delivery usually within ( 26 ) days