FESTO 577195 COMPACT CYLINDER


Compact cylinder, double-acting ADN

References
festo:ADN-100-40-I-PPS-A
rubix:390A4620
manufacturer :577195
ean:4052568225506
ADN-100-40-I-PPS-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADN
Cylinder diameter100 mm
Cylinder stroke40 mm
See all Specifications

Product details : FESTO 577195 COMPACT CYLINDER


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Strengths

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Technical specifications


Attributes
Logistic Weight2065,3 g
TypeCompact cylinder ADN
Cylinder diameter100 mm
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 164.68 excl. VAT
/ Each
£ 197.62 incl. VAT
  • Usually arrives within 14 working days