SMC CDQMA50TF-30 GUIDE ROD TYPE COMPACT CYLINDER

Compact Cylinder

See technical informationSee documents
References
SMC:CDQMA50TF-30
Rubix:107A3398
Manufacturer :00214871
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter50 mm
Cylinder stroke30 mm
See all Specifications
Documents

Product details : SMC CDQMA50TF-30 GUIDE ROD TYPE COMPACT CYLINDER


The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0. 2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted

Strengths

•Guide rod type compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes *: 5 to 100
4 times the lateral load resistance of the CQ2K
Non-rotating accuracy 0. 2 or less

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter50 mm
Cylinder stroke30 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 137.37 excl. VAT
/ Each
£ 164.84 incl. VAT
  • Delivery usually within ( 7 ) days