FESTO 577206 COMPACT CYLINDER


Compact cylinder, double-acting ADN

References
festo:ADN-100-60-A-PPS-A
rubix:390A4623
manufacturer :577206
ean:4052568225605
ADN-100-60-A-PPS-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADN
Cylinder diameter100 mm
Cylinder stroke60 mm
See all Specifications

Product details : FESTO 577206 COMPACT CYLINDER


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Strengths

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Technical specifications


Attributes
Logistic Weight2329,4 g
TypeCompact cylinder ADN
Cylinder diameter100 mm
Cylinder stroke60 mm
Show UNSPSC/ECL@SS
£ 173.55 excl. VAT
/ Each
£ 208.26 incl. VAT
  • Usually arrives within 14 working days