Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 577164 COMPACT CYLINDER ADN-20-50-I-PPS-A
FESTO 577164 COMPACT CYLINDER ADN-20-50-I-PPS-A
Compact cylinder, double-acting ADN
References
festo:
ADN-20-50-I-PPS-A
rubix:
112A9420
manufacturer :
577164
ean:
4052568104498
Technical specifications
Type
Compact cylinder ADN
Cylinder diameter
20
mm
Cylinder stroke
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 577164 COMPACT CYLINDER ADN-20-50-I-PPS-A
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
ISO 21287
Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
Good running performance and long service life
Wide range of variants for customised applications
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
204
g
Type
Compact cylinder ADN
Cylinder diameter
20
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.45
excl. VAT
/
Each
£
79.74
incl. VAT
Delivery usually within (
11
) days
Select variants (328)
Add to cart
Check our products from related categories
SMC CDQ2WA63TF-45DCZ COMPACT CYLINDER
SMC CDQ2L25-50DZ AIR CYLINDER
SMC CRA1BS63-180C ROTARY ACTUATOR
SMC CDQ2WB50TF-10DZ AIR CYLINDER
AVENTICS R422001583
SMC CD55B32-75M ISO 21287 CYLINDER
SMC CDNGLA32-50-D-XC4 CYLINDER WITH LOCK
SMC CQ2WB63TF-10DZ AIR CYLINDER
AVENTICS 0822392602
SMC CDQ2WB40TF-15DZ AIR CYLINDER
SMC CDQ2B25-35DCMZ COMPACT CYLINDER
SMC JCQA63-35 COMPACT CYLINDER
NORGREN RA/192032/M/10 32MM DA VDMA COMPACT CYLINDER
SMC MGPKAM20TF-175 COMPACT GUIDE CYLINDER
SMC CDQSWB12-25DM COMPACT CYLINDER