Compact cylinder, double-acting ADN
Type | Compact cylinder ADN |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 20 mm |
Logistics dimensions (L x W x H) | 66x41x40 mm |
---|---|
Logistic Weight | 199 g |
Type | Compact cylinder ADN |
Cylinder diameter | 25 mm |
Cylinder stroke | 20 mm |
Delivery usually within ( 2 ) days