Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 577185 COMPACT CYLINDER
FESTO 577185 COMPACT CYLINDER
Compact cylinder, double-acting ADN
References
festo:
ADN-25-25-A-PPS-A
rubix:
390A4656
manufacturer :
577185
ean:
4052568104702
Technical specifications
Type
Compact cylinder ADN
Cylinder diameter
25
mm
Cylinder stroke
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 577185 COMPACT CYLINDER
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
ISO 21287
Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
Good running performance and long service life
Wide range of variants for customised applications
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
230,75
g
Type
Compact cylinder ADN
Cylinder diameter
25
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.92
excl. VAT
/
Each
£
59.90
incl. VAT
Usually arrives within 14 working days
Select variants (328)
Add to cart
Check our products from related categories
SMC CQ2B50TF-10SZ AIR CYLINDER
AVENTICS R422001040
SMC CDQ2B50TF-50DZ AIR CYLINDER
SMC CDQ2D40TF-20DZ COMPACT CYLINDER
FESTO 8076368 COMPACT CYLINDER ADN-S-32-45-I-P
NORGREN RA/192040/MX/25 40MM DA VDMA COMPACT CYLINDER
FESTO 536339 COMPACT CYLINDER ADN-63-60-A-P-A
SMC CDQ2WB80TF-100DMZ COMPACT CYLINDER
SMC CQ2B40TF-30DMZ AIR CYLINDER
SMC CDU25-40D AIR CYLINDER
SMC CDQ2KB32TF-10DMZ COMPACT CYLINDER NON-ROTATING
SMC CD55B32-110 ISO 21287 CYLINDER
SMC CQ2B25-30DCM AIR CYLINDER
AVENTICS R422001426
SMC MGPM80TF-75AZ COMPACT GUIDE CYLINDER AIR CUSHION