NORGREN RA/192040/MX/25 40MM DA VDMA COMPACT CYLINDER
Double Acting Cylinder
See technical informationSee documentsReferences
IMI Norgren:RA/192040/MX/25
Rubix:112A7727
Manufacturer :RA/192040/MX/25


Technical specifications
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : NORGREN RA/192040/MX/25 40MM DA VDMA COMPACT CYLINDER
Strengths
•M/50 switches can be mounted flush with the profile
Magnetic piston as standard
Seals ensure low friction operation and long life
Magnetic piston as standard
Seals ensure low friction operation and long life
Technical specifications
Attributes
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 124.23 excl. VAT
/ Each
£ 149.08 incl. VAT
- Usually arrives within 14 working days