FESTO 536257 COMPACT CYLINDER ADN-25-40-A-P-A

Compact cylinder, double-acting ADN

See technical informationSee documents

References

Festo:ADN-25-40-A-P-A
Rubix:107A2076
Manufacturer :536257
EAN:4052568087616
ADN-25-40-A-P-A Compact cylinder

Technical specifications

Typeadn
Cylinder diameter25 mm
Cylinder stroke40 mm
See all Specifications

Documents

Product details : FESTO 536257 COMPACT CYLINDER ADN-25-40-A-P-A


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Strengths

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x45x50 mm
Logistic Weight256,25 g
Typeadn
Cylinder diameter25 mm
Cylinder stroke40 mm
Min. temperature-20 °C
Max. temperature80 °C
Max. service pressure10 bar
£ 63.43 excl. VAT
/ Each
£ 76.12 incl. VAT
  • Delivery usually within ( 2 ) days