SMC CDQMB63-10 GUIDE ROD TYPE COMPACT CYLINDER


Compact Cylinder

References
smc:CDQMB63-10
rubix:112A4645
manufacturer :00260965
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter63 mm
Cylinder stroke10 mm
See all Specifications

Product details : SMC CDQMB63-10 GUIDE ROD TYPE COMPACT CYLINDER


The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80 and 100mm bore sizes with the same mounting dimensions as the CQ2. The guide rod and plate allow work to be directly mounted. The CQM series offers 4 times the lateral load resistance of the CQ2K and non-rotating accuracy of ±0.2°.

Strengths

Guide rod type compact cylinder
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes: 5 to 100
4 times the lateral load resistance of the CQ2K
Non-rotating accuracy 0.2 or less

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter63 mm
Cylinder stroke10 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 194.80 excl. VAT
/ Each
£ 233.76 incl. VAT
  • Delivery usually within ( 7 ) days