FESTO 536373 COMPACT CYLINDER ADN-25-60-A-P-A
Compact cylinder, double-acting ADN
See technical informationSee documentsReferences
Festo:ADN-25-60-A-P-A
Rubix:112A8386
Manufacturer :536373
EAN:4052568087876

Technical specifications
| Type | compact cylinder adn |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 60 mm |
Documents
Product details : FESTO 536373 COMPACT CYLINDER ADN-25-60-A-P-A
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 121x41x41 mm |
|---|---|
| Logistic Weight | 306,38 g |
| Type | compact cylinder adn |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 60 mm |
Show UNSPSC/ECL@SS
£ 67.67 excl. VAT
/ Each
£ 81.20 incl. VAT
- Delivery usually within ( 2 ) days