Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 572655 COMPACT CYLINDER
FESTO 572655 COMPACT CYLINDER
Compact cylinder, double-acting ADN
References
festo:
ADN-32-10-A-PPS-A
rubix:
390A4671
manufacturer :
572655
ean:
4052568102579
Technical specifications
Type
compact cylinder adn
Cylinder diameter
32
mm
Cylinder stroke
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 572655 COMPACT CYLINDER
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
ISO 21287
Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
Good running performance and long service life
Wide range of variants for customised applications
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
282,3
g
Type
compact cylinder adn
Cylinder diameter
32
mm
Cylinder stroke
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.88
excl. VAT
/
Each
£
62.26
incl. VAT
Usually arrives within 14 working days
Select variants (328)
Add to cart
Check our products from related categories
SMC CDQ2B40TF-5DCMZ COMPACT CYLINDER
AVENTICS R422001703
AVENTICS R422001277
SMC CRB1BW50-90D ROTARY ACTUATOR
SMC EMGQL32-75 COMPACT GUIDE CYLINDER
SMC MGQL16-100 COMPACT GUIDE CYLINDER
CAMOZZI SHORTSTROKE CYL-DBL ACTING-100 BORE-40 STROKE QP2A100A040
SMC CQ2A32TF-100DMZ COMPACT CYLINDER
SMC JCQ100-30 COMPACT CYLINDER
NORGREN RA/192032/M/20 32MM DA VDMA COMPACT CYLINDER
SMC CD55B50-125M-X1439 ISO 21287 CYLINDER
SMC CDLQB50TF-25D-F COMPACT CYLINDER WITH LOCK
AVENTICS R422001732
SMC MGPA20TF-125AZ COMPACT GUIDE CYLINDER AIR CUSHION
SMC CDQ2KWB25-5DMZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD