References
SMC:MGQL16-100
Rubix:2605557
Manufacturer :00241829

Technical specifications
| Type | smc mgql16-100 compact guide cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 100 mm |
Product details : SMC MGQL16-100 COMPACT GUIDE CYLINDER
The solution for a linear-actuator subject to high loads. Ideal for material handling applications. Two basic models include a self-lubricating slide bushing and a linear ball bearing style. The 100mm slide bushing model can stop a load of 1300 Kg. traveling at 280 mm(sg, or smoothly lift a centered load of 450 Kg. with a 40% safety factor. The overall package is very compact, and pre-tapped mounting holes ensure easy attachment of fixtures. Mounts on side or bottom. The MGQ offers bore sizes from 12 to 100mm and is switch capable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x165x64 mm |
|---|---|
| Logistic Weight | 680 g |
| Type | smc mgql16-100 compact guide cylinder |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 332.71 excl. VAT
/ Each
£ 399.25 incl. VAT
- Delivery usually within ( 4 ) days