FESTO 536273 COMPACT CYLINDER ADN-32-30-A-P-A

Compact cylinder, double-acting ADN

See technical informationSee documents
References
Festo:ADN-32-30-A-P-A
Rubix:112A8379
Manufacturer :536273
EAN:4052568087760
ADN-32-30-A-P-A Compact cylinder
Technical specifications
Typecompact cylinder adn
Cylinder diameter32 mm
Cylinder stroke30 mm
See all Specifications
Documents

Product details : FESTO 536273 COMPACT CYLINDER ADN-32-30-A-P-A


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Strengths

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Technical specifications


Attributes
Logistic Weight339 g
Typecompact cylinder adn
Cylinder diameter32 mm
Cylinder stroke30 mm
Show UNSPSC/ECL@SS
£ 70.05 excl. VAT
/ Each
£ 84.06 incl. VAT
  • Delivery usually within ( 2 ) days