FESTO 572665 COMPACT CYLINDER

Compact cylinder, double-acting ADN

See technical informationSee documents

References

Festo:ADN-40-15-I-PPS-A
Rubix:390A4683
Manufacturer :572665
EAN:4052568218867
ADN-40-15-I-PPS-A Compact cylinder

Technical specifications

Typecompact cylinder adn
Cylinder diameter40 mm
Cylinder stroke15 mm
See all Specifications

Documents

Product details : FESTO 572665 COMPACT CYLINDER


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Strengths

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x55x55 mm
Logistic Weight402,41 g
Typecompact cylinder adn
Cylinder diameter40 mm
Cylinder stroke15 mm
£ 96.75 excl. VAT
/ Each
£ 116.10 incl. VAT
  • Delivery usually within ( 2 ) days