References
SMC:CDQ2B100-100DZ
Rubix:107A6789
Manufacturer :CDQ2B100-100DZ
EAN:3618035834360

Technical specifications
| Type | smc cdq2b100-100dz compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
Product details : SMC CDQ2B100-100DZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2b100-100dz compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 217.48 excl. VAT
/ Each
£ 260.98 incl. VAT
- Delivery usually within ( 7 ) days