Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 536315 COMPACT CYLINDER ADN-50-30-A-P-A
FESTO 536315 COMPACT CYLINDER ADN-50-30-A-P-A
Compact cylinder, double-acting ADN
References
festo:
ADN-50-30-A-P-A
rubix:
112A7140
manufacturer :
536315
ean:
4052568171179
Technical specifications
Type
Compact cylinder ADN
Cylinder diameter
50
mm
Cylinder stroke
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536315 COMPACT CYLINDER ADN-50-30-A-P-A
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
ISO 21287
Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
Good running performance and long service life
Wide range of variants for customised applications
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
651,3
g
Type
Compact cylinder ADN
Cylinder diameter
50
mm
Cylinder stroke
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.24
excl. VAT
/
Each
£
126.29
incl. VAT
Delivery usually within (
2
) days
Select variants (328)
Add to cart
Check our products from related categories
SMC CDQ2WB125TF-125DCMZ COMPACT CYLINDER DOUBLE ROD
MECALINE 879557 COMPACT CYLINDER 20MM DIA/BORE STROKE 20MM
FESTO 5138194 COMPACT CYLINDER ADN-S-50-35-I-P-A
SMC C55B40-60 AIR CYLINDER
NORGREN RA/192040/M/100 40MM DA VDMA COMPACT CYLINDER
SMC CDQ2A25-50DZ AIR CYLINDER
FESTO 156567 COMPACT CYLINDER ADVU-63-80-P-A
SMC CDQ2A16-20DZ AIR CYLINDER
FESTO 572728 COMPACT CYLINDER
SMC CQ2WA40TF-20DZ COMPACT CYLINDER DOUBLE ROD
SMC MGQL12-75 COMPACT GUIDE CYLINDER
SMC EMGQM40-100 GUIDED CYLINDER
SMC CDQ2KB12-30DCMZ COMPACT CYLINDER
SMC MGPM100TF-50 AIR CYLINDER
SMC CU16-15S FREE MOUNT CYLINDER