References
SMC:MGPM100TF-50
Rubix:2605458
Manufacturer :00080078
EAN:3618033163639

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC MGPM100TF-50 AIR CYLINDER
The MGPM is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
Technical specifications
Attributes
| Logistic Weight | 11730 g |
|---|---|
| Type | compact guide cylinder |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 703.99 excl. VAT
/ Each
£ 844.79 incl. VAT
- Delivery usually within ( 8 ) days