Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 536325 COMPACT CYLINDER ADN-50-30-I-P-A
FESTO 536325 COMPACT CYLINDER ADN-50-30-I-P-A
Compact cylinder, double-acting ADN
References
festo:
ADN-50-30-I-P-A
rubix:
133A9999
manufacturer :
536325
ean:
4052568171254
Technical specifications
Type
Compact cylinder ADN
Cylinder diameter
50
mm
Cylinder stroke
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536325 COMPACT CYLINDER ADN-50-30-I-P-A
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
ISO 21287
Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
Good running performance and long service life
Wide range of variants for customised applications
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
609,37
g
Type
Compact cylinder ADN
Cylinder diameter
50
mm
Cylinder stroke
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.24
excl. VAT
/
Each
£
126.29
incl. VAT
In stock: Next day delivery
Select variants (328)
Add to cart
Check our products from related categories
SMC C55B20-40-X1439 COMPACT CYLINDER
SMC CUJB20-10SM MINI FREE MOUNT CYLINDER
SMC CQSB20-20DCM COMPACT CYLINDER
SMC CQ2B63TF-15DZ-XB6 AIR CYLINDER
NORGREN RA/192032/MX/80 32MM DA P COMPACT CYLINDER
SMC CDQ2B200TF-30DCMZ COMPACT CYLINDER
SMC CQ2KA40TF-45DZ COMPACT CYLINDER NON-ROTATING
NORGREN RM/192063/M/50 63MM DA VDMA COMPACT CYLINDER
SMC CDQSB16-50DCM COMPACT CYLINDER
AVENTICS R422001028
CAMOZZI CYL-D.ACTING-50 BORE-60 STROKE-MALE ROD 31M2A050A060
SMC CDQ2B100-30DZ COMPACT CYLINDER
SMC CDLQB40TF-25D-B COMPACT CYLINDER WITH LOCK
SMC CDQ2A12-20DMZ AIR CYLINDER
FESTO 5132670 COMPACT CYLINDER ADN-S-63-40-I-P-A