Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 572724 COMPACT CYLINDER ADN-80-50-I-PPS-A
FESTO 572724 COMPACT CYLINDER ADN-80-50-I-PPS-A
Compact cylinder, double-acting ADN
References
festo:
ADN-80-50-I-PPS-A
rubix:
218A7615
manufacturer :
572724
ean:
4052568219451
Technical specifications
Type
Compact cylinder ADN
Cylinder diameter
80
mm
Cylinder stroke
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 572724 COMPACT CYLINDER ADN-80-50-I-PPS-A
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
ISO 21287
Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
Good running performance and long service life
Wide range of variants for customised applications
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
1606
g
Type
Compact cylinder ADN
Cylinder diameter
80
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
192.29
excl. VAT
/
Each
£
230.75
incl. VAT
Delivery usually within (
11
) days
Select variants (328)
Add to cart
Check our products from related categories
SMC CQ2A63TF-30DMZ COMPACT CYLINDER
SMC CDQ2WB20-40DCZ COMPACT CYLINDER
SMC CDQ2A40-15DC COMPACT CYLINDER
SMC CDQ2WA50TF-15DZ AIR CYLINDER
SMC C55B25-45 AIR CYLINDER
SMC C55B100-40 ISO 21287 CYLINDER
FESTO 572648 COMPACT CYLINDER
SMC CQ2A20-15D AIR CYLINDER
SMC CDQ2A100TF-250DCZ COMPACT CYLINDER
SMC CDUJB12-10SM MINI FREE MOUNT CYLINDER
SMC CDQ2WA25-20DZ COMPACT CYLINDER DOUBLE ROD
CAMOZZI 32MM BORE X 25MM STR QP2A032A025
SMC JCDQ40-10 COMPACT CYLINDER
SMC CDLQA50TF-30D-F COMPACT CYLINDER WITH LOCK
SMC CQ2A32TF-175DCMZ COMPACT CYLINDER