References
Camozzi:QP2A032A025
Rubix:112A0921
Manufacturer :QP2A032A025


Technical specifications
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Product details : CAMOZZI 32MM BORE X 25MM STR QP2A032A025
Technical specifications
Attributes
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 84.01 excl. VAT
/ Each
£ 100.81 incl. VAT
- Usually arrives within 14 working days