FESTO 554292 COMPACT CYLINDER ADNGF-100-50-P-A
Compact cylinder, metric ADNGF
See technical informationSee documentsReferences
Festo:ADNGF-100-50-P-A
Rubix:107A6579
Manufacturer :554292
EAN:4052568199173

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 554292 COMPACT CYLINDER ADNGF-100-50-P-A
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 3217 g |
|---|---|
| Type | compact cylinder adngf |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 382.61 excl. VAT
/ Each
£ 459.13 incl. VAT
- Delivery usually within ( 6 ) days