SMC CQSB16-1D COMPACT CYLINDER


Compact Cylinder

References
smc:CQSB16-1D
rubix:2601366
manufacturer :00314074
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter16 mm
Cylinder stroke1 mm
See all Specifications

Product details : SMC CQSB16-1D COMPACT CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.

Technical specifications


Attributes
Logistics dimensions (L x W x H)29x29x26 mm
Logistic Weight40 g
TypeCompact Cylinder
Cylinder diameter16 mm
Cylinder stroke1 mm
Show UNSPSC/ECL@SS
£ 23.61 excl. VAT
/ Each
£ 28.33 incl. VAT
  • Delivery usually within ( 7 ) days