Compact cylinder, metric ADNGF
Type | compact cylinder adngf |
---|---|
Cylinder diameter | 12 mm |
Cylinder stroke | 25 mm |
Logistics dimensions (L x W x H) | 50x20x20 mm |
---|---|
Logistic Weight | 108 g |
Type | compact cylinder adngf |
Cylinder diameter | 12 mm |
Cylinder stroke | 25 mm |
Delivery usually within ( 6 ) days