SMC CDQ2KWB40TF-40DMZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD


Compact Cylinder

References
smc:CDQ2KWB40TF-40DMZ
rubix:392A9924
manufacturer :00793914
brand logo
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter40 mm
Cylinder stroke40 mm
See all Specifications

Product details : SMC CDQ2KWB40TF-40DMZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.

Strengths

•Double acting, single rod, compact cylinder
Port threads: M; Rc, NPT or G
Auto switch capable

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter40 mm
Cylinder stroke40 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 131.40 excl. VAT
/ Each
£ 157.68 incl. VAT
  • Usually arrives within 14 working days