FESTO 574022 COMPACT CYLINDER

Compact cylinder, metric ADNGF

See technical informationSee documents

References

Festo:ADNGF-32-10-PPS-A
Rubix:390A4773
Manufacturer :574022
EAN:4052568221454
ADNGF-32-10-PPS-A Compact cylinder

Technical specifications

Typecompact cylinder adngf
Cylinder diameter32 mm
Cylinder stroke10 mm
See all Specifications

Documents

Product details : FESTO 574022 COMPACT CYLINDER


Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning

Strengths

  • ISO 21287
  • Piston rod secured against rotation by a guide rod and yoke plate
  • Plain bearing
  • Optionally with through piston rod
  • Higher load capacity thanks to guide rod and yoke plate
  • For position sensing

Technical specifications


Attributes
Logistic Weight336,8 g
Typecompact cylinder adngf
Cylinder diameter32 mm
Cylinder stroke10 mm
£ 126.58 excl. VAT
/ Each
£ 151.90 incl. VAT
  • Delivery usually within ( 6 ) days