References
Festo:DPDM-16-10-S-PA
Rubix:390A7880
Manufacturer :4833273
EAN:4052568293093

Documents
Product details : FESTO 4833273 COMPACT CYLINDER
Strengths
Double-acting and single-acting versions
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
Technical specifications
Attributes
| Type | compact cylinder dpdm-16-10-s-pa |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 60.87 excl. VAT
/ Each
£ 73.04 incl. VAT
- Delivery usually within ( 2 ) days