FESTO 574036 COMPACT CYLINDER ADNGF-40-40-PPS-A
Compact cylinder, metric ADNGF
See technical informationSee documentsReferences
Festo:ADNGF-40-40-PPS-A
Rubix:212A4514
Manufacturer :574036
EAN:4052568221591

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : FESTO 574036 COMPACT CYLINDER ADNGF-40-40-PPS-A
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x55x55 mm |
|---|---|
| Logistic Weight | 597,5 g |
| Type | compact cylinder adngf |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 167.87 excl. VAT
/ Each
£ 201.44 incl. VAT
- Delivery usually within ( 6 ) days