References
Festo:ADNGF-40-80-PPS-A
Rubix:390A4782
Manufacturer :574039
EAN:4052568221621

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : FESTO 574039 COMPACT CYLINDER
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 793,75 g |
|---|---|
| Type | compact cylinder adngf |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 189.81 excl. VAT
/ Each
£ 227.77 incl. VAT
- Delivery usually within ( 6 ) days