SMC CD55B63-85M ISO 21287 CYLINDER

Double Acting Compact Cylinder

See technical informationSee documents
References
SMC:CD55B63-85M
Rubix:109A2643
Manufacturer :00496366
brand logo
Technical specifications
Typedouble acting compact cylinder
Cylinder diameter63 mm
Cylinder stroke85 mm
See all Specifications
Documents

Product details : SMC CD55B63-85M ISO 21287 CYLINDER


C55 double acting, air operated cylinders were designed to meet a broad range of automation machine applications. The C55 series achieves outstanding load performance due to its unique rubber bumpers, piston wear ring, and rod bushing. Standardized mounting options conform to both ISO 21287 and 6431.

Strengths

•Conforms with the ISO 21287 standard
Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube

Applications

Automation Machine

Technical specifications


Attributes
Typedouble acting compact cylinder
Cylinder diameter63 mm
Cylinder stroke85 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 156.83 excl. VAT
/ Each
£ 188.20 incl. VAT
  • Delivery usually within ( 27 ) days