NORGREN RM/92032/M/80 DA P CYLINDER

Compact Cylinder

See technical informationSee documents
References
IMI Norgren:RM/92032/M/80
Rubix:107A5888
Manufacturer :RM/92032/M/80
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter32 mm
Cylinder stroke80 mm
See all Specifications
Documents

Product details : NORGREN RM/92032/M/80 DA P CYLINDER


Compact cylinder

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter32 mm
Cylinder stroke80 mm
Min. temperature-5 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 117.95 excl. VAT
/ Each
£ 141.54 incl. VAT
  • Usually arrives within 14 working days