References
SMC:CRBU2W40-180SZ
Rubix:2601516
Manufacturer :CRBU2W40-180SZ

Documents
Product details : SMC CRBU2W40-180SZ ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
•Free mount type.
•12% weight reduction.
•Possible to move the plate mounting position as desired.
•Many mounting variations.
Magnet: None
Shaft Type: W (Double Shaft with Single Flat)
Size: 40 mm
Rotating Angle: 180 (180°)
Vane Type: S (Single Vane)
Connecting Port Location: Side Ported
Auto Switch: No Switch
Electrical Entry/Lead Wire Length: 0.5m
Number: 2 pcs.
•12% weight reduction.
•Possible to move the plate mounting position as desired.
•Many mounting variations.
Magnet: None
Shaft Type: W (Double Shaft with Single Flat)
Size: 40 mm
Rotating Angle: 180 (180°)
Vane Type: S (Single Vane)
Connecting Port Location: Side Ported
Auto Switch: No Switch
Electrical Entry/Lead Wire Length: 0.5m
Number: 2 pcs.
Strengths
•Rotary actuator, free-mounting type, CRBU2
Possible direct mounting from 3 directions
Possible direct mounting from 3 directions
Three styles of units available: switch,
angle adjusting, switch and angle adjusting
Available in single or double vane
Single vane type can rotate up to 270
Possible direct mounting from 3 directions
Possible direct mounting from 3 directions
Three styles of units available: switch,
angle adjusting, switch and angle adjusting
Available in single or double vane
Single vane type can rotate up to 270
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98x64x64 mm |
|---|---|
| Logistic Weight | 454 g |
| Type | rotary actuator |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 161.17 excl. VAT
/ Each
£ 193.40 incl. VAT
- Delivery usually within ( 4 ) days