References
IMI Norgren:RM/92050/M/60
Rubix:109A5272
Manufacturer :RM/92050/M/60


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 60 mm |
Documents
Product details : NORGREN RM/92050/M/60 DA P CYLINDER
Strengths
One third the basic length of a corresponding ISO/VDMA model
Low friction, long life seal design
Fully non-corrodible specification
Standard magnetic piston for full control system versatility
Low friction, long life seal design
Fully non-corrodible specification
Standard magnetic piston for full control system versatility
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 60 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 154.09 excl. VAT
/ Each
£ 184.91 incl. VAT
- Usually arrives within 14 working days