SMC CDQSKB25-50D NON-ROTATING COMPACT CYLINDER

Compact Cylinder

See technical information

References

SMC:CDQSKB25-50D
Rubix:110A3959
Manufacturer :00100851
brand logo

Technical specifications

Typesmc cdqskb25-50d non-rotating compact cylinder
Cylinder diameter25 mm
Cylinder stroke50 mm
See all Specifications

Product details : SMC CDQSKB25-50D NON-ROTATING COMPACT CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes * in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three * and four * sides. An increased side load version * is available for more demanding applications.

Strengths

•Non-rotating rod
Mounts: through hole, both ends tapped, foot, front or rear flanges, double clevis
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Typesmc cdqskb25-50d non-rotating compact cylinder
Cylinder diameter25 mm
Cylinder stroke50 mm
Max. temperature70 °C
Max. service pressure10 bar
Materialchromium molybdenum steel
Reaming diameter12 mm
£ 81.61 excl. VAT
/ Each
£ 97.93 incl. VAT
  • Delivery usually within ( 32 ) days