References
IMI Norgren:RA/192020/MX/10
Rubix:111A8371
Manufacturer :RA/192020/MX/10


Technical specifications
| Type | norgren ra/192020/mx/10 20mm da vdma compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Product details : NORGREN RA/192020/MX/10 20MM DA VDMA COMPACT CYLINDER
Compact cylinder
Compact cylinder
Technical specifications
Attributes
| Type | norgren ra/192020/mx/10 20mm da vdma compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | anodized aluminum (profile cylinder); die-cast aluminum (end covers); stainless steel (piston rod); seals: nbr (piston-/nbr); o-rings: nbr; piston rod seals: pur |
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 71.39 excl. VAT
/ Each
£ 85.67 incl. VAT
- Usually arrives within 14 working days