NORGREN RA/192050/M/60 50MM DA VDMA COMPACT CYLINDER

Compact cylinder

See technical information

References

IMI Norgren:RA/192050/M/60
Rubix:111A5715
Manufacturer :RA/192050/M/60
brand logo

Technical specifications

Typenorgren ra/192050/m/60 50mm da vdma compact cylinder
Cylinder diameter50 mm
Cylinder stroke60 mm
See all Specifications

Product details : NORGREN RA/192050/M/60 50MM DA VDMA COMPACT CYLINDER


Compact cylinder
Compact cylinder

Technical specifications


Attributes
Typenorgren ra/192050/m/60 50mm da vdma compact cylinder
Cylinder diameter50 mm
Cylinder stroke60 mm
Max. temperature80 °C
Max. service pressure10 bar
Materialanodized aluminium; die-cast aluminium end caps; stainless steel (piston rod); pur (piston rod seals); nbr (piston seals & o-rings)
Reaming diameter50 mm
£ 177.59 excl. VAT
/ Each
£ 213.11 incl. VAT
  • Usually arrives within 14 working days