SMC MLGPM20TF-250Z-B COMPACT GUIDE CYLINDER WITH LOCK
MLGP-B/F-Z (ø20 to ø32), Standard Guided Cylinder with One-way Lock
See technical informationSee documentsReferences
SMC:MLGPM20TF-250Z-B
Rubix:393A1094
Manufacturer :MLGPM20TF-250Z-B

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 250 mm |
Documents
Product details : SMC MLGPM20TF-250Z-B COMPACT GUIDE CYLINDER WITH LOCK
Compact guide cylinder
Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 400 mm
Multiple mounting surfaces.
Strengths
With lock.
Stopping possible at any stroke position.
Locking direction selectable.
Compactness & Lightness.
Bore size: 20, 25, 32, 40, 50, 63, 80, 100 (mm).
Strokes from 20 to 350mm (depending upon bore size).
4 types of mounting are possible: top mounting, side mounting, bottom mounting and T-slot side mounting.
Auto switches can be mounted on 2 surfaces.
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 250 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 441.54 excl. VAT
/ Each
£ 529.85 incl. VAT
- Usually arrives within 14 working days