References
SMC:CD55B20-10-X1439
Rubix:393A3913
Manufacturer :CD55B20-10-X1439

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CD55B20-10-X1439 COMPACT CYLINDER
ISO 21287 Compact Cylinder.
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100.
Standard strokes up to 150 mm.
Cylinder variations: ATEX.
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100.
Standard strokes up to 150 mm.
Cylinder variations: ATEX.
Strengths
•Conforms with the ISO 21287 standard
Bore sizes of 20, 25, 32, 40, 50, 63, 80 and 100?mm
Large stroke range from 5 mm up to 150 mm
Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube
Bore sizes of 20, 25, 32, 40, 50, 63, 80 and 100?mm
Large stroke range from 5 mm up to 150 mm
Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube
Technical specifications
Attributes
| Logistic Weight | 126 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 42.88 excl. VAT
/ Each
£ 51.46 incl. VAT
- Usually arrives within 14 working days