References
Festo:DPDM-10-15-PA
Rubix:238A5638
Manufacturer :4831870
EAN:4052568292782

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : FESTO 4831870 COMPACT CYLINDER DPDM-10-15-PA
Strengths
•Double and single-acting versions
With and without protection against rotation
Easy to interchange compared to the compact cylinder DMM
Simple to mount thanks to a range of mounting interfaces
With and without protection against rotation
Easy to interchange compared to the compact cylinder DMM
Simple to mount thanks to a range of mounting interfaces
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 8 bar |
| Reaming diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 51.79 excl. VAT
/ Each
£ 62.15 incl. VAT
- Delivery usually within ( 2 ) days