SMC CD55B40-25M-X1439 ISO 21287 CYLINDER


Compact Cylinder

References
smc:CD55B40-25M-X1439
rubix:109A4321
manufacturer :00225787
brand logo
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter40 mm
Cylinder stroke25 mm
See all Specifications

Product details : SMC CD55B40-25M-X1439 ISO 21287 CYLINDER


ISO 21287 Compact Cylinder.
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100.
Standard strokes up to 150 mm.
Cylinder variations: ATEX.

Strengths

•Conforms with the ISO 21287 standard
Bore sizes of 20, 25, 32, 40, 50, 63, 80 and 100?mm
Large stroke range from 5 mm up to 150 mm
Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube

Technical specifications


Attributes
Logistic Weight416 g
Typecompact cylinder
Cylinder diameter40 mm
Cylinder stroke25 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 81.11 excl. VAT
/ Each
£ 97.33 incl. VAT
  • Delivery usually within ( 7 ) days