Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
CAMOZZI CYL-D.ACTING-100 BORE-150 STROKE-MALE ROD 31M2A100A150
CAMOZZI CYL-D.ACTING-100 BORE-150 STROKE-MALE ROD 31M2A100A150
Compact cylinder Camozzi
References
camozzi:
31M2A100A150
rubix:
202A7470
Technical specifications
Cylinder diameter
100
mm
Cylinder stroke
150
mm
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI CYL-D.ACTING-100 BORE-150 STROKE-MALE ROD 31M2A100A150
Technical specifications
Attributes
Cylinder diameter
100
mm
Cylinder stroke
150
mm
Min. temperature
0
°C
Max. temperature
80
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
344.15
excl. VAT
/
Each
£
412.98
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 175770 COMPACT CYLINDER ADVU-125-80-A-P-A
SMC CQ2A50TF-75DCZ COMPACT CYLINDER
SMC CQ2B20-20DC AIR CYLINDER
FESTO 8142891 COMPACT CYLINDER
SMC CUJB8-10DM MINI FREE MOUNT CYLINDER
SMC JCQ16-30 COMPACT CYLINDER
FESTO 156653 COMPACT CYLINDER ADVU-63-80-A-P-A
FESTO 156595 COMPACT CYLINDER ADVU-16-15-A-P-A
SMC CDRB1BW63-90D-XF ROTARY ACTUATOR
FESTO 188121 SHORT-STROKE CYLINDER ADVC-16-20-A-P-A
SMC CQSB16-30DCM COMPACT CYLINDER
SMC CQ2A40TF-250DCMZ COMPACT CYLINDER
FESTO 8142521 COMPACT CYLINDER ADN-S-10-10-I-A-F1A
MECALINE 879554 COMPACT CYLINDER 16MM DIA/BORE STROKE 10MM
SMC CQ2WB40TF-35DZ COMPACT CYLINDER DOUBLE ROD