SMC CD55B50-35-X1439 ISO 21287 CYLINDER


Compact Cylinder

References
smc:CD55B50-35-X1439
rubix:110A7295
manufacturer :00166077
brand logo
brand logo
Technical specifications
TypeDouble Acting (D/A)
Cylinder diameter50 mm
See all Specifications

Product details : SMC CD55B50-35-X1439 ISO 21287 CYLINDER


ISO 21287 Compact Cylinder.
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100.
Standard strokes up to 150 mm.
Cylinder variations: ATEX.
•Conforms with the ISO 21287 standard.
•Bore sizes of 20, 25, 32, 40, 50 & 63 mm.
•Large stroke range from 5 mm up to 150 mm.
•Construction is similar to the current CQ2 lateral load resistant specification.
•Snap ring construction allows easy and quicker maintenance.
•Auto Switch Mounting Groove: T-slot Type.

Built-in Magnet: D (With Magnet)
Mounting Style: B (Standard)
Bore Size: Ø50 mm
Stroke: 35 mm
Rod End Thread: Rod End Female Thread
Auto Switch: Without Autoswitch
Number: 2 pcs. [Or None in the Case of No Switch]

Strengths

•Conforms with the ISO 21287 standard
Bore sizes of 20, 25, 32, 40, 50, 63, 80 and 100?mm
Large stroke range from 5 mm up to 150 mm
Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube

Technical specifications


Attributes
Logistic Weight723 g
TypeDouble Acting (D/A)
Cylinder diameter50 mm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 91.28 excl. VAT
/ Each
£ 109.54 incl. VAT
  • Delivery usually within ( 7 ) days